| Enclosure | Open |
| Series | Spherco® |
| Ball Dia. | 0.937 in, 23.8 mm |
| Static Load Rating | 15600 lbf, 69392 N |
| Outside Ring Width | 0.531 in, 13.49 mm |
| Axial Static Load Rating | 4303 lbf |
| I.D. | 0.5 in, 12.7 mm |
| Material | 52100 Bearing Quality Steel |
| Type | Spherical |
| Angle of Misalignment | 7.5 degrees |
| Liner Material | Brass |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Max] | 250 ⁰F |
| Inside Ring Width | 0.687 in, 17.45 mm |
| O.D. | 1.313 in, 33.34 mm |
| Weight | 0.18 LB |
| EAN or UPC | 637400175573 |

