| Angle of Misalignment | 7 degrees |
| O.D. | 1.438 in, 36.51 mm |
| Enclosure | Open |
| Material | 52100 Bearing Quality Steel |
| Liner Material | Aluminum Bronze |
| Axial Static Load Rating | 7061 lbf |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Outside Ring Width | 0.593 in, 15.06 mm |
| Series | Spherco® |
| Lubrication Type | Requires Relubrication |
| Inch/Metric | Inch |
| Static Load Rating | 25750 lbf, 114542 N |
| I.D. | 0.75 in, 19.05 mm |
| Type | Spherical |
| Ball Dia. | 1.187 in, 30.15 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Weight | 0.21 LB |
| EAN or UPC | 637400182861 |

