| Type | Spherical |
| Series | Spherco® |
| Static Load Rating | 2750 lbf, 12233 N |
| Operating Temperature [Max] | 250 ⁰F |
| O.D. | 0.563 in, 14.29 mm |
| I.D. | 0.19 in, 4.83 mm |
| Enclosure | Open |
| Liner Material | Aluminum Bronze |
| Ball Dia. | 0.406 in, 10.31 mm |
| Outside Ring Width | 0.218 in, 5.54 mm |
| Inch/Metric | Inch |
| Angle of Misalignment | 7 degrees |
| Material | 52100 Bearing Quality Steel |
| Lubrication Type | Requires Relubrication |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Axial Static Load Rating | 891 lbf |
| Weight | 0.02 LB |
| EAN or UPC | 637400182908 |

