| O.D. | 0.656 in, 16.67 mm |
| Inch/Metric | Inch |
| Inside Ring Width | 0.343 in, 8.71 mm |
| Ball Dia. | 0.5 in, 12.7 mm |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Angle of Misalignment | 9 degrees |
| Type | Spherical |
| Liner Material | Aluminum Bronze |
| Axial Static Load Rating | 1254 lbf |
| Static Load Rating | 4200 lbf, 18683 N |
| Series | Spherco® |
| Material | 52100 Bearing Quality Steel |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Max] | 250 ⁰F |
| Enclosure | Open |
| I.D. | 0.25 in, 6.35 mm |
| Weight | 0.02 LB |
| EAN or UPC | 637400182915 |

