| Ball Dia. | 0.625 in, 15.88 mm |
| Lubrication Type | Requires Relubrication |
| Type | Spherical |
| Axial Static Load Rating | 1956 lbf |
| Series | Spherco® |
| Material | 52100 Bearing Quality Steel |
| Angle of Misalignment | 7.5 degrees |
| Enclosure | Open |
| Static Load Rating | 7150 lbf, 31805 N |
| Liner Material | Aluminum Bronze |
| I.D. | 0.375 in, 9.52 mm |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| O.D. | 0.813 in, 20.64 mm |
| Outside Ring Width | 0.312 in, 7.92 mm |
| Inside Ring Width | 0.406 in, 10.31 mm |
| Weight | 0.04 LB |
| EAN or UPC | 637400182939 |

