| Static Load Rating | 11200 lbf, 49820 N |
| Angle of Misalignment | 7 degrees |
| Liner Material | Aluminum Bronze |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Outside Ring Width | 0.39 in, 9.91 mm |
| Axial Static Load Rating | 3056 lbf |
| Series | Spherco® |
| Material | 52100 Bearing Quality Steel |
| I.D. | 0.5 in, 12.7 mm |
| Ball Dia. | 0.781 in, 19.84 mm |
| Enclosure | Open |
| Type | Spherical |
| O.D. | 1 in, 25.4 mm |
| Weight | 0.07 LB |
| EAN or UPC | 637400182953 |

