| Type | Spherical |
| Inch/Metric | Inch |
| Angle of Misalignment | 7.5 degrees |
| Operating Temperature [Max] | 250 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Series | Spherco® |
| Ball Dia. | 0.875 in, 22.22 mm |
| I.D. | 0.563 in, 14.29 mm |
| Inside Ring Width | 0.562 in, 14.27 mm |
| O.D. | 1.094 in, 27.78 mm |
| Static Load Rating | 14000 lbf, 62275 N |
| Lubrication Type | Requires Relubrication |
| Outside Ring Width | 0.437 in, 11.1 mm |
| Enclosure | Open |
| Axial Static Load Rating | 3836 lbf |
| Liner Material | Aluminum Bronze |
| Weight | 0.09 LB |
| EAN or UPC | 637400182960 |

