features
- Two-piece Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
- Groove and lubrication hole in race
| Race Width | 0.5 in |
| Static Radial Load [Max] | 48000 lbf |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Ambient Temperature Range [Max] | 350 °F |
| O.D. | 1.188 in |
| Chamfer | 0.035 |
| Angle of Misalignment B1 | ±6.5° |
| Lubrication System | Thru OD |
| Outer Material | Alloy Steel-Corrosion Resistant Plating |
| Axial Load | 9600 lb |
| Construction | Two Piece |
| Type | Plain Spherical |
| Ball Width | 0.625 in |
| Seal Type | Unsealed |
| Race Material | 4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating |
| Relubricatable | Yes |
| Lubrication Type | Grease |
| Ball Dia. | 0.968 in |
| Ball Flat Dia. | 0.739 in |
| Misalignment Angle B3 | ±18.5° |
| Angle of Misalignment | ±9° |
| Bore Size | 0.625 in |
| Grade | Precision |
| Weight | 0.12 LB |
| EAN or UPC | 662288722571 |

