| Ball Dia. | 0.968 in, 24.59 mm |
| Inch/Metric | Inch |
| Series | Spherco® |
| O.D. | 1.188 in, 30.16 mm |
| Axial Static Load Rating | 5688 lbf |
| Static Load Rating | 32000 lbf, 142343 N |
| Angle of Misalignment | 7 degrees |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Max] | 750 ⁰F |
| Type | Spherical |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Material | 440C Stainless Steel |
| Inside Ring Width | 0.625 in, 15.88 mm |
| Enclosure | Open |
| I.D. | 0.625 in, 15.88 mm |
| Weight | 0.12 LB |
| EAN or UPC | 637400183851 |

