| Outside Ring Width | 0.703 in, 17.86 mm |
| Angle of Misalignment | 7 degrees |
| Inside Ring Width | 0.875 in, 22.22 mm |
| Axial Static Load Rating | 44973 lbf |
| I.D. | 0.875 in, 22.22 mm |
| Ball Dia. | 1.312 in, 33.32 mm |
| Material | 52100 Bearing Quality Steel |
| Type | Spherical |
| Static Load Rating | 103000 lbf, 458167 N |
| Series | Spherco® |
| Operating Temperature [Max] | 250 ⁰F |
| O.D. | 1.563 in, 39.69 mm |
| Enclosure | Open |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Weight | 0.27 LB |
| EAN or UPC | 637400184049 |

