| Operating Temperature [Max] | 250 ⁰F |
| Angle of Misalignment | 7.5 degrees |
| Static Load Rating | 125000 lbf, 556028 N |
| Axial Static Load Rating | 57804 lbf |
| Inside Ring Width | 1 in, 25.4 mm |
| Material | 52100 Bearing Quality Steel |
| Series | Spherco® |
| Inch/Metric | Inch |
| Type | Spherical |
| Lubrication Type | Requires Relubrication |
| Ball Dia. | 1.5 in, 38.1 mm |
| Outside Ring Width | 0.797 in, 20.24 mm |
| I.D. | 1 in, 25.4 mm |
| O.D. | 1.75 in, 44.45 mm |
| Enclosure | Open |
| Weight | 0.38 LB |
| EAN or UPC | 637400184131 |

