| Type | Spherical |
| I.D. | 0.165 in, 4.19 mm |
| Material | 52100 Bearing Quality Steel |
| O.D. | 0.469 in, 11.9 mm |
| Axial Static Load Rating | 3182 lbf |
| Inch/Metric | Inch |
| Static Load Rating | 4400 lbf, 19572 N |
| Enclosure | Open |
| Lubrication Type | Requires Relubrication |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Width | 0.187 in, 4.75 mm |
| Angle of Misalignment | 8.5 degrees |
| Ball Dia. | 0.343 in, 8.71 mm |
| Series | Spherco® |
| Weight | 0.01 LB |
| EAN or UPC | 637400184186 |

