| Lubrication Type | Requires Relubrication |
| Static Load Rating | 4400 lbf, 19572 N |
| Inch/Metric | Inch |
| Inside Ring Width | 0.281 in, 7.14 mm |
| O.D. | 0.563 in, 14.29 mm |
| Series | Spherco® |
| Material | 440C Stainless Steel |
| Type | Spherical |
| Outside Ring Width | 0.218 in, 5.54 mm |
| Ball Dia. | 0.406 in, 10.31 mm |
| Operating Temperature [Max] | 750 ⁰F |
| I.D. | 0.19 in, 4.83 mm |
| Enclosure | Open |
| Angle of Misalignment | 7 degrees |
| Axial Static Load Rating | 1081 lbf |
| Weight | 0.02 LB |
| EAN or UPC | 637400184254 |

