| Static Load Rating | 13900 lbf, 61830 N |
| Material | 52100 Bearing Quality Steel |
| Ball Dia. | 0.562 in, 14.27 mm |
| Series | Spherco® |
| I.D. | 0.313 in, 7.94 mm |
| Lubrication Type | Requires Relubrication |
| Outside Ring Width | 0.281 in, 7.14 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| O.D. | 0.75 in, 19.05 mm |
| Enclosure | Open |
| Type | Spherical |
| Angle of Misalignment | 8 degrees |
| Axial Static Load Rating | 7185 lbf |
| Inside Ring Width | 0.375 in, 9.52 mm |
| Weight | 0.03 LB |
| EAN or UPC | 637400184377 |

