| Inside Ring Width | 0.437 in, 11.1 mm |
| Angle of Misalignment | 6.5 degrees |
| I.D. | 0.438 in, 11.11 mm |
| Lubrication Type | Requires Relubrication |
| Outside Ring Width | 0.343 in, 8.71 mm |
| Axial Static Load Rating | 2677 lbf |
| O.D. | 0.906 in, 23.02 mm |
| Series | Spherco® |
| Inch/Metric | Inch |
| Ball Dia. | 0.687 in, 17.45 mm |
| Operating Temperature [Max] | 750 ⁰F |
| Material | 440C Stainless Steel |
| Enclosure | Open |
| Static Load Rating | 14900 lbf, 66278 N |
| Type | Spherical |
| Weight | 0.05 LB |
| EAN or UPC | 637400184582 |

