| Type | Female Spherical Plain Rod End |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Ball Dia. | 1.125 in, 28.58 mm |
| Housing Material | 4130 or 4340 Alloy Steel |
| Total Height | 3.25 in, 82.55 mm |
| Series | Spherco® |
| Shaft Height | 2.5 in, 63.5 mm |
| Thread Size | 0.625-18 |
| Width Across Flats | 0.875 in, 22.22 mm |
| Ball Material | 52100 Alloy Steel |
| Insert Material | Aluminum Bronze |
| Inch/Metric | Inch |
| Head Width | 0.562 in, 14.27 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Thread Type | UNF-3B |
| Thread Direction | Left-Handed |
| Lubrication Type | Lubricatable |
| Head Dia. | 1.5 in, 38.1 mm |
| Thread Length | 1.5 in, 38.1 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Angle of Misalignment | 8⁰ |
| I.D. | 0.625 in, 15.88 mm |
| Static Load Rating | 21080 lbf, 93768 N |
| Weight | 0.06 LB |
| EAN or UPC | 637400178819 |

