| Thread Length | 0.75 in, 19.05 mm |
| Thread Direction | Left-Handed |
| Lubrication Type | Non-Lubricatable |
| Insert Material | Aluminum Bronze |
| Inch/Metric | Inch |
| Head Dia. | 0.75 in, 19.05 mm |
| Housing Material | 4130 or 4340 Alloy Steel |
| Angle of Misalignment | 8⁰ |
| Head Width | 0.281 in, 7.14 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Ball Dia. | 0.515 in, 13.08 mm |
| Type | Female Spherical Plain Rod End |
| Operating Temperature [Max] | 250 ⁰F |
| Inside Ring Width | 0.375 in, 9.525 mm |
| Thread Size | 0.25-28 |
| Thread Type | UNF-3B |
| Total Height | 1.687 in, 42.85 mm |
| Width Across Flats | 0.375 in, 9.52 mm |
| I.D. | 0.25 in, 6.35 mm |
| Static Load Rating | 6680 lbf, 29714 N |
| Shaft Height | 1.312 in, 33.32 mm |
| Ball Material | 52100 Alloy Steel |
| Series | Spherco® |
| Weight | 0.06 LB |
| EAN or UPC | 637400178949 |

