| Housing Material | Carbon Steel |
| Thread Type | UNF-3B |
| Operating Temperature [Max] | 250 ⁰F |
| Ball Dia. | 0.937 in, 24 mm |
| Static Load Rating | 9500 lbf, 42258.1 N |
| Head Dia. | 1.312 in, 33 mm |
| Inside Ring Width | 0.625 in, 16 mm |
| Shaft Height | 2.125 in, 53.97 mm |
| Series | Spherco® |
| Insert Material | Steel |
| Thread Direction | Left-Handed |
| Inch/Metric | Inch |
| Lubrication Type | Lubricatable |
| Type | Female Spherical Plain Rod End |
| Width Across Flats | 0.75 in, 19.05 mm |
| Thread Length | 1.187 in, 30.15 mm |
| I.D. | 0.5 in, 13 mm |
| Head Width | 0.5 in, 13 mm |
| Thread Size | 0.5-20 |
| Bearing Type | 2 Piece - Metal-to-Metal |
| Total Height | 2.781 in, 70.64 mm |
| Ball Material | 52100 Alloy Steel |
| Angle of Misalignment | 6⁰ |
| Weight | 0.4 LB |
| EAN or UPC | 637400191740 |

