| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/PTFE Fabric |
| Weight | 10.344 LB |
| EAN or UPC | 7316572049211 |
| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/PTFE Fabric |
| Weight | 10.344 LB |
| EAN or UPC | 7316572049211 |