| Static Load Rating | 1850 lbf, 8229.2 N |
| Lubrication Type | Non-Lubricatable |
| Head Width | 0.25 in, 6 mm |
| Total Height | 1.375 in, 34.92 mm |
| Head Dia. | 0.625 in, 16 mm |
| Series | Spherco® |
| Thread Size | 0.19-32 |
| Operating Temperature [Max] | 250 ⁰F |
| Housing Material | Carbon Steel |
| Inch/Metric | Inch |
| I.D. | 0.19 in, 5 mm |
| Thread Direction | Right-Handed |
| Angle of Misalignment | 6.5⁰ |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Thread Type | UNF-3B |
| Thread Length | 0.562 in, 14.27 mm |
| Insert Material | Brass |
| Ball Material | 52100 Alloy Steel |
| Shaft Height | 1.062 in, 26.97 mm |
| Ball Dia. | 0.437 in, 11 mm |
| Type | Female Spherical Plain Rod End |
| Inside Ring Width | 0.312 in, 8 mm |
| Width Across Flats | 0.312 in, 7.92 mm |
| Weight | 0.05 LB |
| EAN or UPC | 637400185893 |

