| Thread Type | UNF-3B |
| Inch/Metric | Inch |
| Inside Ring Width | 0.75 in, 19 mm |
| Insert Material | Brass |
| Housing Material | Carbon Steel |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Lubrication Type | Non-Lubricatable |
| Head Dia. | 1.5 in, 38 mm |
| Total Height | 3.25 in, 82.55 mm |
| Head Width | 0.562 in, 14 mm |
| Width Across Flats | 0.875 in, 22.22 mm |
| Angle of Misalignment | 8⁰ |
| Static Load Rating | 8050 lbf, 35808.2 N |
| Thread Length | 1.5 in, 38.1 mm |
| Thread Size | 0.625-18 |
| Operating Temperature [Max] | 250 ⁰F |
| Ball Material | 52100 Alloy Steel |
| Series | Spherco® |
| Type | Female Spherical Plain Rod End |
| Ball Dia. | 1.125 in, 29 mm |
| I.D. | 0.625 in, 16 mm |
| Thread Direction | Left-Handed |
| Shaft Height | 2.5 in, 63.5 mm |
| Weight | 0.41 LB |
| EAN or UPC | 637400185428 |

