Skip to content Skip to navigation menu
SphercoTFL4

TFL4

COMMERCIAL ROD END 4PC FEMALE LH
Item #105138675
SphercoTFL4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Inside Ring Width 0.375 in, 10 mm
Thread Type UNF-3B
Type Female Spherical Plain Rod End
Shaft Height 1.312 in, 33.32 mm
Thread Length 0.75 in, 19.05 mm
Lubrication Type Non-Lubricatable
Thread Direction Left-Handed
Static Load Rating 2700 lbf, 12010.2 N
Total Height 1.687 in, 42.85 mm
Series Spherco®
Angle of Misalignment 8⁰
I.D. 0.25 in, 6 mm
Thread Size 0.25-28
Bearing Type 4 Piece - Metal-to-Metal
Inch/Metric Inch
Head Width 0.281 in, 7 mm
Ball Dia. 0.515 in, 13 mm
Operating Temperature [Max] 250 ⁰F
Housing Material Carbon Steel
Width Across Flats 0.375 in, 9.52 mm
Insert Material Brass
Ball Material 52100 Alloy Steel
Head Dia. 0.75 in, 19 mm
Weight 0.05 LB
EAN or UPC 637400185558
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison