features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Threads
- One-Piece Carbon Steel Outer Race
| Axial Load | 2320 lb |
| Thread Length | 1.719 in |
| Housing Width | 0.687 in |
| Head Dia. | 1.75 in |
| Bore Size | 0.75 in |
| Construction | Three-Piece Rod End |
| Outer Material | 4130 Alloy Steel-Heat Treated-Corrosion Resistant Plating |
| Static Radial Load [Max] | 23200 lbf |
| Housing Style | Male Rod End |
| Thread Direction | Right Hand |
| Thread Size | 3/4-16 |
| Thread Type | UNF |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Length to Center of Ball | 2.875 in |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Ball Flat Dia. | 0.978 in |
| Lubrication Type | Grease |
| Bearing Type | Rod End |
| Configuration | Male |
| Ambient Temperature Range [Max] | 350 °F |
| Ball Dia. | 1.312 in |
| Angle of Misalignment | ±7° |
| Type | Male Rod End |
| Ball Width | 0.875 in |
| Grade | Precision |
| Weight | 0.63 LB |
| EAN or UPC | 662288718994 |

