| Thread Length | 1.25 in, 32 mm |
| Thread Size | 0.375-24 |
| Inside Ring Width | 0.5 in, 13 mm |
| Ball Dia. | 0.718 in, 18 mm |
| I.D. | 0.375 in, 10 mm |
| Ball Material | 52100 Alloy Steel |
| Thread Direction | Left-Handed |
| Inch/Metric | Inch |
| Angle of Misalignment | 6⁰ |
| Operating Temperature [Max] | 250 ⁰F |
| Insert Material | Steel |
| Thread Type | UNF-3A |
| Head Width | 0.406 in, 10 mm |
| Lubrication Type | Lubricatable |
| Type | Male Spherical Plain Rod End |
| Head Dia. | 1 in, 25 mm |
| Housing Material | Carbon Steel |
| Bearing Type | 2 Piece - Metal-to-Metal |
| Series | Spherco® |
| Shaft Height | 1.938 in, 49 mm |
| Static Load Rating | 5000 lbf, 22241 N |
| Total Height | 2.438 in, 62 mm |
| Weight | 0.11 LB |
| EAN or UPC | 637400181024 |

