| Bearing Type | Plain Bearing |
| Outer Race Material | NYLOY® |
| Bore Size | 0.438 in - 7/16 in |
| Ball Dia. | 0.806 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Static Load Rating [Max] | 3750 lbf |
| Thread Size | 7/16 |
| Lube Fitting | w/o Lube Fitting |
| Ball Flat Dia. | 7/16 in |
| Ball Material | Sintered Bronze |
| Lubrication | Non-Relubricatable |
| Head Diameter | 0.437 in |
| Length Through Bore | 0.5625 in |
| Housing Width | 1 1/8 in |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Thread Pitch | N/A |
| Misalignment Range | ±12° |
| Threads per Inch | 20 |
| Thread Type | UNF |
| Liner | N/A |
| Weight | 0.15 LB |

