| Static Load Rating [Max] | 3940 lbf |
| Bore Size | 0.313 in - 5/16 in |
| Outer Race Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Misalignment Range | ±14° |
| Length Through Bore | 0.4375 in |
| Lube Fitting | w/o Lube Fitting |
| Thread Size | 5/16 |
| Ball Flat Dia. | 0.438 in |
| Thread Type | UNF |
| Grade | High Performance |
| Lubrication | Non-Relubricatable |
| Bearing Type | Plain Bearing |
| Housing Width | 7/8 in |
| Ball Dia. | 0.618 in |
| Threads per Inch | 24 |
| Ball Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Thread Pitch | N/A |
| Liner | N/A |
| Right / Left Hand | Right Hand |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Head Diameter | 0.344 in |
| Weight | 0.07 LB |

