| Threads per Inch | 20 |
| Head Diameter | 0.406 in |
| Bore Size | 0.375 in - 3/8 in |
| Outer Race Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Lubrication | Non-Relubricatable |
| Grade | High Performance |
| Liner | N/A |
| Ball Flat Dia. | 0.508 in |
| Misalignment Range | ±15° |
| Bearing Type | Plain Bearing |
| Ball Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Right / Left Hand | Right Hand |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Static Load Rating [Max] | 20850 lbf |
| Thread Pitch | N/A |
| Thread Size | 1/2 |
| Length Through Bore | 0.5 in |
| Ball Dia. | 0.713 in |
| Housing Width | 1.312 in |
| Weight | 0.24 LB |

