Skip to content Skip to navigation menu
AlinabalRM-10-X5

RM-10-X5

INTERCHANGE SEALMASTER ARE10
Item #101558656
AlinabalRM-10-X5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Housing Material Low Carbon Steel Plated for Corrosion Resistance
Thread Pitch N/A
Outer Race Material Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance
Lubrication Non-Relubricatable
Bearing Type Plain Bearing
Thread Type UNF
Static Load Rating [Max] 16110 lbf
Lube Fitting w/o Lube Fitting
Ball Dia. 1.098 in
Thread Size 5/8
Ball Flat Dia. 0.801 in
Ball Material Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance
Length Through Bore 0.75 in
Right / Left Hand Right Hand
Head Diameter 0.562 in
Liner N/A
Threads per Inch 18
Grade High Performance
Misalignment Range ±15°
Bore Size 0.625 in - 5/8 in
Housing Width 1 1/2 in
Weight 0.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison