| Bore Size | 0.625 in - 5/8 in |
| Housing Width | 1 3/4 in |
| Ball Dia. | 1.098 in |
| Threads per Inch | 16 |
| Ball Flat Dia. | 0.801 in |
| Bearing Type | Plain Bearing |
| Lubrication | Self-Lubricating |
| Outer Race Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Ball Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Liner | N/A |
| Thread Size | 3/4 |
| Misalignment Range | ±12° |
| Static Load Rating [Max] | 35900 lbf |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Head Diameter | 0.562 in |
| Right / Left Hand | Left Hand |
| Grade | High Performance |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Length Through Bore | 0.75 in |
| Weight | 0.65 LB |

