Skip to content Skip to navigation menu
SphercoTML5

TML5

COMMERCIAL ROD END 4PC MALE LH
Item #105123323
SphercoTML5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Thread Type UNF-3A
Inch/Metric Inch
Static Load Rating 2500 lbf, 11121 N
Thread Size 0.3125-24
Head Width 0.344 in, 9 mm
Total Height 2.313 in, 59 mm
Thread Direction Left-Handed
Type Male Spherical Plain Rod End
Thread Length 1.25 in, 32 mm
Housing Material Carbon Steel
Shaft Height 1.875 in, 48 mm
Ball Material 52100 Alloy Steel
Series Spherco®
Insert Material Brass
I.D. 0.313 in, 8 mm
Angle of Misalignment 7⁰
Operating Temperature [Max] 250 ⁰F
Inside Ring Width 0.437 in, 11 mm
Ball Dia. 0.625 in, 16 mm
Head Dia. 0.875 in, 22 mm
Bearing Type 4 Piece - Metal-to-Metal
Lubrication Type Non-Lubricatable
Weight 0.08 LB
EAN or UPC 637400186333
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison