| Housing Material | Carbon Steel |
| Inch/Metric | Inch |
| Shaft Height | 1.875 in, 48 mm |
| Static Load Rating | 2500 lbf, 11121 N |
| Inside Ring Width | 0.437 in, 11 mm |
| Thread Size | 0.3125-24 |
| Head Dia. | 0.875 in, 22 mm |
| Thread Type | UNF-3A |
| Total Height | 2.313 in, 59 mm |
| Head Width | 0.344 in, 9 mm |
| Thread Direction | Right-Handed |
| Ball Material | 52100 Alloy Steel |
| Type | Male Spherical Plain Rod End |
| I.D. | 0.313 in, 8 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Thread Length | 1.25 in, 32 mm |
| Angle of Misalignment | 7⁰ |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Ball Dia. | 0.625 in, 16 mm |
| Insert Material | Brass |
| Series | Spherco® |
| Lubrication Type | Lubricatable |
| Weight | 0.12 LB |
| EAN or UPC | 637400192433 |

