| Ball Material | 52100 Alloy Steel |
| Inside Ring Width | 0.562 in, 14 mm |
| Housing Material | Carbon Steel |
| Thread Size | 0.4375-20 |
| Total Height | 2.688 in, 68 mm |
| Angle of Misalignment | 7⁰ |
| Ball Dia. | 0.812 in, 21 mm |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 0.438 in, 11 mm |
| Insert Material | Brass |
| Thread Length | 1.375 in, 35 mm |
| Series | Spherco® |
| Thread Type | UNF-3A |
| Thread Direction | Right-Handed |
| Head Dia. | 1.125 in, 29 mm |
| Inch/Metric | Inch |
| Shaft Height | 2.125 in, 54 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Type | Male Spherical Plain Rod End |
| Lubrication Type | Lubricatable |
| Head Width | 0.437 in, 11 mm |
| Static Load Rating | 5000 lbf, 22241 N |
| Weight | 0.26 LB |
| EAN or UPC | 637400188665 |

