| Ball Material | 52100 Alloy Steel |
| Inside Ring Width | 0.625 in, 16 mm |
| Type | Male Spherical Plain Rod End |
| Thread Length | 1.5 in, 38 mm |
| Lubrication Type | Lubricatable |
| Head Dia. | 1.312 in, 33 mm |
| Total Height | 3.094 in, 79 mm |
| Angle of Misalignment | 6⁰ |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating | 7000 lbf, 31138 N |
| I.D. | 0.5 in, 13 mm |
| Ball Dia. | 0.937 in, 24 mm |
| Insert Material | Brass |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Series | Spherco® |
| Thread Size | 0.5-20 |
| Thread Type | UNF-3A |
| Shaft Height | 2.438 in, 62 mm |
| Thread Direction | Left-Handed |
| Housing Material | Carbon Steel |
| Head Width | 0.5 in, 13 mm |
| Inch/Metric | Inch |
| Weight | 0.26 LB |
| EAN or UPC | 637400187606 |

