| Threads per Inch | 16 |
| Head Diameter | 0.687 in |
| Ball Flat Dia. | 1.01 in |
| Bore Size | 0.750 in - 3/4 in |
| Thread Type | UNF |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Ball Dia. | 1.336 in |
| Liner | N/A |
| Grade | Precision |
| Housing Width | 1 3/4 in |
| Misalignment Range | ±10° |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Lube Fitting | w/o Lube Fitting |
| Outer Race Material | Sintered Bronze |
| Thread Size | 3/4 |
| Length Through Bore | 0.875 in |
| Static Load Rating [Max] | 10450 lbf |
| Right / Left Hand | Left Hand |
| Lubrication | Non-Relubricatable |
| Weight | 0.62 LB |

