| Ball Flat Dia. | 0.438 in |
| Bearing Type | Plain Bearing |
| Ball Dia. | 0.618 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Liner | N/A |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 2850 lbf |
| Bore Size | 0.313 in - 5/16 in |
| Outer Race Material | Sintered Bronze |
| Lubrication | Non-Relubricatable |
| Housing Width | 7/8 in |
| Misalignment Range | ±11° |
| Head Diameter | 0.344 in |
| Thread Type | UNF |
| Grade | Precision |
| Thread Size | 5/16 |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Length Through Bore | 0.4375 in |
| Right / Left Hand | Left Hand |
| Threads per Inch | 24 |
| Weight | 0.08 LB |

