| Misalignment Range | ±25° |
| Alinabal Part No. | 30017140 |
| Stud Length End to Center | 3 in |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 6000 lbf |
| Lube Fitting | None |
| Right / Left Hand | Right Hand |
| Lubrication | Non-Relubricatable |
| Ball Dia. | 1.336 in |
| Ball Flat Dia. | 1.01 in |
| Ball Stud Material | High-Tensile Swedged Stud |
| Race Material | None - Metal on Metal |
| Threads per Inch | 16 |
| Housing Width Tolerance | +/- 0.010 |
| Thread Length Tolerance | +/- 0.060 |
| Housing Width | 1 3/4 in |
| Stud Length to Nut | 1.812 in |
| Thread Size | 3/4 |
| Stud Type | Hi-Tensile Steel Stud |
| Housing Material | Steel |
| Grade | Standard |
| Thread Type | UNF |
| Head Diameter | 1 in |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Weight | 1.062 LB |

