Skip to content Skip to navigation menu
AlinabalAMS-5-GP

AMS-5-GP

A SER ROD END MALE STUD RH
Item #101560673
AlinabalAMS-5-GP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Stud Type Integral Ball Stud
Lube Fitting None
Threads per Inch 24
Housing Width Tolerance +/- 0.010
Alinabal Part No. 30081000
Thread Length Tolerance +/- 0.060
Bearing Type Plain Bearing
Head Diameter 0.438 in
Ball Dia. 0.618 in
Housing Width 7/8 in
Lubrication Non-Relubricatable
Housing Material Steel
Grade Standard
Race Material None - Metal on Metal
Stud Length End to Center 1.234 in
Ball Flat Dia. 0.438 in
Right / Left Hand Right Hand
Misalignment Range ±25°
Ball Stud Material Steel-One Piece Stud
Center Line to Base Dimension Tolerance +/- 0.030
Thread Size 5/16
Static Load Rating [Max] 1050 lbf
Thread Type UNF
Stud Length to Nut 0.687 in
Weight 0.176 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison