| Housing Material | Steel |
| Head Diameter | 5/8 in |
| Ball Stud Material | Steel-One Piece Stud |
| Static Load Rating [Max] | 1800 lbf |
| Stud Type | Integral Ball Stud |
| Stud Length to Nut | 1.125 in |
| Ball Flat Dia. | 0.578 in |
| Lube Fitting | None |
| Stud Length End to Center | 1.968 in |
| Alinabal Part No. | 30086500 |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Housing Width | 1 1/8 in |
| Race Material | None - Metal on Metal |
| Threads per Inch | 20 |
| Ball Dia. | 0.806 in |
| Thread Size | 7/16 |
| Misalignment Range | ±25° |
| Housing Width Tolerance | +/- 0.010 |
| Thread Length Tolerance | +/- 0.060 |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Grade | Standard |
| Thread Type | UNF |
| Lubrication | Non-Relubricatable |
| Weight | 0.636 LB |

