| Lube Fitting | None |
| Stud Length to Nut | 0.687 in |
| Ball Stud Material | High-Tensile Swedged Stud |
| Bearing Type | Plain Bearing |
| Housing Width | 7/8 in |
| Housing Width Tolerance | +/- 0.010 |
| Right / Left Hand | Left Hand |
| Threads per Inch | 24 |
| Stud Type | Hi-Tensile Steel Stud |
| Static Load Rating [Max] | 1600 lbf |
| Alinabal Part No. | 30069100 |
| Ball Dia. | 0.618 in |
| Grade | Standard |
| Lubrication | Non-Relubricatable |
| Ball Flat Dia. | 0.438 in |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Thread Type | UNF |
| Housing Material | Steel |
| Misalignment Range | ±25° |
| Thread Size | 5/16 |
| Head Diameter | 0.438 in |
| Stud Length End to Center | 1.234 in |
| Race Material | None - Metal on Metal |
| Thread Length Tolerance | +/- 0.060 |
| Weight | 0.176 LB |

