| Thread Size | 1/2 |
| Misalignment Range | ±25° |
| Stud Type | Hi-Tensile Steel Stud |
| Right / Left Hand | Left Hand |
| Race Material | None - Metal on Metal |
| Head Diameter | 5/8 in |
| Grade | Standard |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Ball Dia. | 0.931 in |
| Bearing Type | Plain Bearing |
| Stud Length to Nut | 1.125 in |
| Alinabal Part No. | 30099100 |
| Thread Length Tolerance | +/- 0.060 |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 3100 lbf |
| Lube Fitting | None |
| Ball Stud Material | High-Tensile Swedged Stud |
| Ball Flat Dia. | 0.69 in |
| Housing Width | 1.312 in |
| Thread Type | UNF |
| Housing Material | Steel |
| Threads per Inch | 20 |
| Housing Width Tolerance | +/- 0.010 |
| Stud Length End to Center | 2 in |
| Weight | 0.636 LB |

