| Thread Size | 1/4 |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | 50° |
| Thread Type | UNF |
| Insert Material | NYLOY® |
| Grade | Standard |
| Bearing Type | Plain Bearing |
| Threads per Inch | 28 |
| Ball Material | Sintered Bronze |
| Right / Left Hand | Right Hand Male to Right Hand Male |
| Housing Material | Low Carbon Steel, Plated for Corrosion Resistance |
| Lubrication | Self-Lubricating |
| Stud Type | Integral Ball Stud |
| Weight | 0.07 LB |

