| Lubrication | Self-Lubricating |
| Ball Stud Material | Steel-One Piece Stud |
| Misalignment Range | ±25° |
| Lube Fitting | Zerk |
| Threads per Inch | 24 |
| Housing Width Tolerance | +/- 0.010 |
| Grade | Maintenance Free |
| Ball Flat Dia. | 0.508 in |
| Right / Left Hand | Right Hand |
| Race Material | Sintered Bronze |
| Thread Length Tolerance | +/- 0.060 |
| Thread Type | UNF |
| Ball Dia. | 0.713 in |
| Stud Length to Nut | 0.906 in |
| Stud Type | Integral Ball Stud |
| Alinabal Part No. | 36384000 |
| Stud Length End to Center | 1.57 in |
| Housing Width | 1 in |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Head Diameter | 1/2 in |
| Thread Size | 3/8 |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 1500 lbf |
| Housing Material | Steel |
| Weight | 0.189 LB |

