| Thread Length Tolerance | +/- 0.060 |
| Stud Length End to Center | 1.016 in |
| Grade | Maintenance Free |
| Lubrication | Self-Lubricating |
| Head Diameter | 0.312 in |
| Ball Flat Dia. | 0.296 in |
| Threads per Inch | 32 |
| Ball Dia. | 0.43 in |
| Static Load Rating [Max] | 250 lbf |
| Lube Fitting | None |
| Housing Material | Steel |
| Housing Width | 3/4 in |
| Misalignment Range | ±25° |
| Stud Length to Nut | 0.5 in |
| Race Material | Sintered Bronze |
| Alinabal Part No. | 36408000 |
| Ball Stud Material | Steel-One Piece Stud |
| Housing Width Tolerance | +/- 0.010 |
| Stud Type | Integral Ball Stud |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Thread Size | #10 |
| Right / Left Hand | Left Hand |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Weight | 0.176 LB |

