| Capacity | Standard Capacity |
| Enclosure | Open |
| O.D. | 170 mm |
| Housing Fillet Radius [Max] | 0.08 in |
| Dynamic Load Rating | 76500 lbf |
| Shaft Shoulder O.D. [Max] | 4.460 in |
| Precision Ground | Yes |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 1/8 in |
| Inner Ring O.D. | 4.469 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 102000 lbf |
| I.D. | 95 mm |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Outer Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Weight | 12.7 LB |
| EAN or UPC | 662293049090 |

