Skip to content Skip to navigation menu
SKFAS 4565

AS 4565

NEEDLE BRGS
Item #101513673
SKFAS 4565
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Self Aligning No
Cage Material N/A
Tolerance Iso Class 0 (RBEC 1)
Bore Type Round Bore, Metric Type
Radial Internal Clearance N/A
Enclosure Open
Capacity Standard Capacity
O.D. 65 mm
I.D. 45 mm
Oil Hole w/o Oil Hole
End Type Open End
Precision Ground Yes
Bearing Design Thrust Bearing – Washer Only
Radial Internal Clearance Specification N/A
Weight 0.036 LB
EAN or UPC 7316577009852
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison