| Enclosure | Open |
| Housing Fillet Radius [Max] | 0.08 in |
| Shaft Fillet Radius [Max] | 0.157 in |
| End Type | Open End |
| O.D. | 220 mm |
| Bore Type | Round Bore, Metric Type |
| Housing Shoulder Diameter [Min] | 7.88 in |
| Dynamic Load Rating | 50000 lbf |
| Static Load Rating [Max] | 68000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring O.D. | 6 3/8 in |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 140 mm |
| Shaft Shoulder O.D. [Max] | 6.180 in |
| Weight | 11.6 LB |
| EAN or UPC | 662293056388 |

