| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| I.D. | 190 mm |
| O.D. | 300 mm |
| Inner Ring O.D. | 8 5/8 in |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 125000 lbf |
| Housing Fillet Radius [Max] | 0.1 in |
| Enclosure | Open |
| End Type | Open End |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Housing Shoulder Diameter [Min] | 10.75 in |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Shaft Fillet Radius [Max] | 0.187 in |
| Precision Ground | Yes |
| Dynamic Load Rating | 100000 lbf |
| Shaft Shoulder O.D. [Max] | 8.440 in |
| Weight | 28.7 LB |
| EAN or UPC | 662293056760 |

