| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| I.D. | 130 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Shaft Shoulder O.D. [Max] | 6.530 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Radial |
| Housing Fillet Radius [Max] | 0.125 in |
| Precision Ground | Yes |
| Housing Shoulder Diameter [Min] | 9.71 in |
| Dynamic Load Rating | 125000 lbf |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| O.D. | 280 mm |
| Static Load Rating [Max] | 150000 lbf |
| Inner Ring O.D. | 6.714 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Weight | 41.3 LB |
| EAN or UPC | 662293058283 |

