| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder O.D. [Max] | 10.500 in |
| Cage Material | Brass/Bronze |
| O.D. | 370 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| Enclosure | Open |
| Housing Shoulder Diameter [Min] | 13.25 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 146000 lbf |
| End Type | Open End |
| Capacity | Standard Capacity |
| Inner Ring O.D. | 10 1/2 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Housing Fillet Radius [Max] | 0.1 in |
| I.D. | 230 mm |
| Static Load Rating [Max] | 200000 lbf |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Weight | 54.1 LB |
| EAN or UPC | 662293059150 |

