| Housing Fillet Radius [Max] | 0.125 in |
| Bore Type | Round Bore, Metric Type |
| Inner Ring O.D. | 13.562 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Brass/Bronze |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Dynamic Load Rating | 240000 lbf |
| End Type | Open End |
| I.D. | 300 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| Precision Ground | Yes |
| Shaft Shoulder O.D. [Max] | 13.560 in |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 390000 lbf |
| Shaft Fillet Radius [Max] | 0.312 in |
| Capacity | Standard Capacity |
| Housing Shoulder Diameter [Min] | 17.07 in |
| O.D. | 480 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 117.4 LB |
| EAN or UPC | 662293107394 |

